Bearing, Ball; 6200 Series, Flat Edge 5" x5" x1"

  • Mfr # A-6210-2RSNR-I

  • Zoro # G401284563


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Width
.787" (19.989mm)
Outside Diameter
3.543" (89.992mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-6210-2RSNR-I
Zoro #
G401284563
UPC #
-
Country of Origin
China

Dimensions

Width
.787" (19.989mm)
Outside Diameter
3.543" (89.992mm)

Description

Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: 1.969" (50.012mm), Outside Diameter: 3.543" (89.992mm), Replaces: 1210SSL, Subscript: Bearing Has 2 Rubber Contact Seals & Snap Ring Groove W/ Snap Ring., Width: .787" (19.989mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.