Bearing, Ball; 6200 Series, Flat Edge 5" x5" x2"

  • Mfr # A-6212-2RS-I

  • Zoro # G401284686


product price: $47.15
/ea

Key Features

Width
.866" (21.996mm)
Outside Diameter
4.331" (110.007mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6212-2RS-I
Zoro #
G401284686
UPC #
-
Country of Origin
China

Dimensions

Width
.866" (21.996mm)
Outside Diameter
4.331" (110.007mm)

Description

Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: 2.362" (59.994mm), Notes: If Needing A Non-Sealed Bearing, Take The Rubber Side Seals Off Of Bearing., Outside Diameter: 4.331" (110.007mm), Replaces: 212CC, Width: .866" (21.996mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.