Bearing, Ball; 6200 Series, Flat Edge 6" x6" x1"

  • Mfr # A-6215-Z-I

  • Zoro # G401284624


product price:  $83.69
/ea
Free Shipping & Returns

Key Features

Width
.984" (24.993mm)
Inside Diameter
2.9528"; .9843" wide
Outside Diameter
5.118" (129.997mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6215-Z-I
Zoro #
G401284624
UPC #
-
Country of Origin
China

Dimensions

Width
.984" (24.993mm)
Inside Diameter
2.9528"; .9843" wide
Outside Diameter
5.118" (129.997mm)

Description

Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: 1 Contact Seal, Bore: 2.953" (75.006mm), Inside Diameter: 2.9528"; .9843" wide, Outside Diameter: 5.118" (129.997mm), Width: .984" (24.993mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.