Bearing, Ball; 6200 Series, Flat Edge 6" x6.5" x2"

  • Mfr # A-6213-I

  • Zoro # G701284614


product price: $33.49
/ea

Key Features

Width
.906" (23.012mm)
Outside Diameter
4.724" (119.989mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6213-I
Zoro #
G701284614
UPC #
-
Country of Origin
China

Dimensions

Width
.906" (23.012mm)
Outside Diameter
4.724" (119.989mm)

Description

Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: Open, Bore: 2.559" (64.998mm), Outside Diameter: 4.724" (119.989mm), Width: .906" (23.012mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.