Bearing, Ball; 6300 Series, Flat Edge 2.5" x2.5" x1"

  • Mfr # A-6303-2RS-P

  • Zoro # G401284440


product price:  $46.99
/ea

Key Features

Width
.5512" (14.000mm)
Outside Diameter
1.8504" (47.000mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6303-2RS-P
Zoro #
G401284440
UPC #
-
Country of Origin
Turkey

Dimensions

Width
.5512" (14.000mm)
Outside Diameter
1.8504" (47.000mm)

Description

Bearing, Ball; 6300 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: .6693" (17.0002mm), Outside Diameter: 1.8504" (47.000mm), Width: .5512" (14.000mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.