Bearing, Ball; 6300 Series, Flat Edge 3" x3" x1"

  • Mfr # A-6305-2RS-I

  • Zoro # G101284467


product price: $15.29
/ea

Key Features

Width
.669" (16.992mm)
Height
21/32"/ 16.669mm
Outside Diameter
2.441 (62.001mm)
Inside Diameter
1"/ 25.4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6305-2RS-I
Zoro #
G101284467
UPC #
-
Country of Origin
China

Dimensions

Width
.669" (16.992mm)
Height
21/32"/ 16.669mm
Outside Diameter
2.441 (62.001mm)
Inside Diameter
1"/ 25.4mm

Description

Bearing, Ball; 6300 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: .984" (24.993mm), Outside Diameter: 2.441 (62.001mm), Width: .669" (16.992mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.