Bearing, Ball; 6300 Series, Flat Edge 4.5" x4.5" x1"

  • Mfr # A-6310-2RS-P

  • Zoro # G801284705


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width
1.063" (27.000mm)
Outside Diameter
4.3307" (109.999mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6310-2RS-P
Zoro #
G801284705
UPC #
-
Country of Origin
Turkey

Dimensions

Width
1.063" (27.000mm)
Outside Diameter
4.3307" (109.999mm)

Description

Bearing, Ball; 6300 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: 1.9685" (49.999mm), Outside Diameter: 4.3307" (109.999mm), Width: 1.063" (27.000mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.