Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Ball; Cylindrical, Hex Bore 2" x2" x1"

  • Mfr # A-204KRR2-P

  • Zoro # G801284668


product price: $48.55
/ea

Key Features

Outside Diameter
1.850"
For Use With
Cylindrical Hex Bore Brg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-204KRR2-P
Zoro #
G801284668
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.850"

Details

For Use With
Cylindrical Hex Bore Brg

Description

Bearing, Ball; Cylindrical, Hex Bore, Bore Type: Hex, Bore: .6875", Inner Ring Width: .821", Lube Type: Pre-Lubed, Outer Ring Width: .551", Outside Diameter: 1.850"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.