Bearing, Ball; Cylindrical, Hex Bore 2.5" x2.5" x1.5"

  • Mfr # A-204KRR2-I

  • Zoro # G901284704


product price:  $14.79
/ea

Key Features

For Use With
Spherical Hex Bore Brg ; Cylindrical Hex Bore Brg
Outside Diameter
1.850"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-204KRR2-I
Zoro #
G901284704
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.850"

Details

For Use With
Spherical Hex Bore Brg ; Cylindrical Hex Bore Brg

Description

Bearing, Ball; Cylindrical, Hex Bore, Bore Type: Hex, Bore: .6875", Dim A (1): 11/16" [Hex Shaft Size], Dim B (2): .7960" / 20.218 mm, Dim C (3): .6950" / 17.653 mm [A], Dim D (4): 1.8504" / 47.000 mm, Dim E (5): .5510" / 14.000 mm [Be], Dim F (6): .8250" / 20.955 mm [Bi], Inner Ring Width: .821", Lube Type: Pre-Lubed, Outer Ring Width: .551", Outside Diameter: 1.850", W: 1.1340" / 28.804 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.