Bearing, Ball; Cylindrical, Hex Bore 3.5" x3.5" x2"

  • Mfr # A-206KRR6-P

  • Zoro # G701284331


product price: $50.99
/ea

Key Features

For Use With
Spherical Hex Bore Brg ; Cylindrical Hex Bore Brg
Outside Diameter
2.440"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-206KRR6-P
Zoro #
G701284331
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.440"

Details

For Use With
Spherical Hex Bore Brg ; Cylindrical Hex Bore Brg

Description

Bearing, Ball; Cylindrical, Hex Bore, Bore Type: Hex, Bore: 1.000", Dim A (1): 1" [Hex Shaft Size], Dim B (2): 1.1520" / 29.261 mm, Dim C (3): 1.0010" / 25.425 mm [A], Dim D (4): 2.4409" / 62.000 mm, Dim E (5): .6300" / 16.000 mm [Be], Dim F (6): .9450" / 24.000 mm [Bi], Inner Ring Width: .940", Lube Type: Pre-lubed, Outer Ring Width: .630", Outside Diameter: 2.440", Replaces: BCA# HPC100GP; Link Belt# 16KB206N; JD# JD9338, W: 1.5940" / 40.488 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.