Bearing, Ball; Cylindrical, Hex Bore, Pre-Lube 3" x3" x2"

  • Mfr # A-205KRR2-I

  • Zoro # G601284608


product price:  $16.45
/ea

Key Features

Outside Diameter
2.047"
For Use With
Case-IH - HEAD, CUTTING PLATFORM - DHX362 ; Case-IH - HEAD, CUTTING PLATFORM - DHX361 ; Case-IH - HEAD, CUTTING PLATFORM - DHX302 ; Case-IH - HEAD, CUTTING PLATFORM - DHX301 ; Case-IH - HEAD, CUTTING PLATFORM - DHX252 ; Case-IH - HEAD, CUTTING PLATFORM - DHX251 ; Case-IH - HEAD, CUTTING PLATFORM - DHX212 ; Case-IH - HEAD, CUTTING PLATFORM - DHX211 ; Case-IH - HEAD, CUTTING PLATFORM - DHX182 ; Case-IH - HEAD, CUTTING PLATFORM - DHX181 ; Case-IH - HEAD, CUTTING PLATFORM - 810 ; Cylindrical Hex Bore Brg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-205KRR2-I
Zoro #
G601284608
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.047"

Details

For Use With
Case-IH - HEAD, CUTTING PLATFORM - DHX362 ; Case-IH - HEAD, CUTTING PLATFORM - DHX361 ; Case-IH - HEAD, CUTTING PLATFORM - DHX302 ; Case-IH - HEAD, CUTTING PLATFORM - DHX301 ; Case-IH - HEAD, CUTTING PLATFORM - DHX252 ; Case-IH - HEAD, CUTTING PLATFORM - DHX251 ; Case-IH - HEAD, CUTTING PLATFORM - DHX212 ; Case-IH - HEAD, CUTTING PLATFORM - DHX211 ; Case-IH - HEAD, CUTTING PLATFORM - DHX182 ; Case-IH - HEAD, CUTTING PLATFORM - DHX181 ; Case-IH - HEAD, CUTTING PLATFORM - 810 ; Cylindrical Hex Bore Brg

Description

Bearing, Ball; Cylindrical, Hex Bore, Pre-Lube, Bore Type: Hex, Bore: .876", Inner Ring Width: 1.000", Lube Type: Pre-lubed, Outer Ring Width: .591", Outside Diameter: 2.047", Replaces: BCA # HPC014GP; Link Belt# 14KB205N; CNH# 49436, 189015C91 & 180302C91, JD# AE29876

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.