Bearing, Ball; Cylindrical, Hex Bore, Pre-Lube 6" x3" x1"

  • Mfr # A-205KPP2-I

  • Zoro # G701284386


product price:  $12.89
/ea

Key Features

For Use With
Cylindrical Hex Bore Brg
Outside Diameter
2.047"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-205KPP2-I
Zoro #
G701284386
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.047"

Details

For Use With
Cylindrical Hex Bore Brg

Description

Bearing, Ball; Cylindrical, Hex Bore, Pre-Lube, Bore Type: Hex, Bore: .875", Inner Ring Width: 1.000", Lube Type: Pre-lubed, Outer Ring Width: .590", Outside Diameter: 2.047"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.