Bearing, Ball; Cylindrical, Round Bore 3" x3" x2"

  • Mfr # A-205KR3-P

  • Zoro # G001284314


product price:  $74.99
/ea

Key Features

For Use With (Systems)
Outside Diameter
2.0472"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-205KR3-P
Zoro #
G001284314
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2.0472"

Details

For Use With (Systems)

Description

Bearing, Ball; Cylindrical, Round Bore, Bore Type: Round, Bore: .750", Inner Ring Width: .640", Outer Ring Width: .700", Outside Diameter: 2.0472", Replaces: BCA# 205RHN; JD# JD9331; CNH# 669807C91; Lilliston# 20-50-012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.