Bearing, Ball; Cylindrical W/ Collar, Non-Relubricatable 3" x3" x1.5"

  • Mfr # A-RA012RR-I

  • Zoro # G201284206


product price: $14.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-RA012RR-I
Zoro #
G201284206
UPC #
-
Country of Origin
China

Description

Bearing, Ball; Cylindrical W/ Collar, Non-Relubricatable, Bearing Width: .551", Bore Type: Round, Bore: .750", Dim A (1): [D] 1.8504, Dim D (4): 0.75, Dim F (6): [M] 1.21875, Dim G (7): 1.134, Dim J (10): 1.3125, Inner Width: .844", Lube Type: Non-relubable, Outside Diameter: 1.8504", Overall Width: 1.219", W1: 0.8437, W2: 0.5906

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.