Bearing, Ball; Cylindrical W/ Collar, Non-Relubricatable 3.5" x3.5" x2"

  • Mfr # A-RA104RR-P

  • Zoro # G501284050


product price:  $59.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-RA104RR-P
Zoro #
G501284050
UPC #
-
Country of Origin
China

Description

Bearing, Ball; Cylindrical W/ Collar, Non-Relubricatable, Bearing Width: .670", Bore Type: Round, Bore: 1.250", Inner Width: 1.00", Lube Type: Non-relubable, Outside Diameter: 2.8346", Overall Width: 1.531"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.