Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Ball; Double Row Planter/Drill 3" x3" x2"

  • Mfr # A-5203KYY2-P

  • Zoro # G901284063


product price: $32.99
/ea

Key Features

Outside Diameter
1.575"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5203KYY2-P
Zoro #
G901284063
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.575"

Description

Bearing, Ball; Double Row Planter/Drill, Bore Type: Round, Bore: .640", Inner Ring Width: 1.725", Outer Ring Width: 1.535", Outside Diameter: 1.575", Replaces: White# 854003; Great Plains 822-170C; CNH 324461A1; JD# AN212132; Kinze GA6171

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.