Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Ball; Double Seal 7" x6" x1"

  • Mfr # A-1621DC-I

  • Zoro # G301284397


product price: $5.59
/ea
Sold in multiples of 10 for $55.90

Key Features

For Use With (Systems)
Radial Ball Bearing - 6200 Series Flat Edge
Width
.4375"
Outside Diameter
1.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1621DC-I
Zoro #
G301284397
UPC #
-
Country of Origin
China

Dimensions

Width
.4375"
Outside Diameter
1.375"

Details

For Use With (Systems)
Radial Ball Bearing - 6200 Series Flat Edge

Description

Bearing, Ball; Double Seal, Bearing Sides: 2 Contact Seals, Bore: .500", Notes: Single Row, Outside Diameter: 1.375", Width: .4375"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.