Bearing, Ball; Special Ag, Flat Edge 3" x3" x1"

  • Mfr # A-206KRRB-P

  • Zoro # G001284642


product price: $54.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-206KRRB-P
Zoro #
G001284642
UPC #
-
Country of Origin
China

Description

Bearing, Ball; Special Ag, Flat Edge, Bearing Sides: 2 Contact Seals, Bore Type: Round, Bore: .758", Inner Ring Width: .945", Outer Ring Width: .630", Outside Diameter: 2.441", Replaces: 206KPP16, 206GGH, 713309, 80713309, 80259922, 259922, 259926, 80701298; Orthman# 120-070

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.