Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Ball; Special Ag, Flat Edge 3" x3" x1"

  • Mfr # A-88508-I

  • Zoro # G701284232


product price: $19.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-88508-I
Zoro #
G701284232
UPC #
-
Country of Origin
China

Description

Bearing, Ball; Special Ag, Flat Edge, Bearing Sides: 2 Contact Seals, Bore Type: Round, Bore: 1.575", Inner Ring Width: 1.060", Notes: Wide Race, Outer Ring Width: .826", Outside Diameter: 3.150", Replaces: JD# JD7163; CNH# ST556; MF# 1085676M1, 195171M1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.