Bearing, Ball; Special Cylindrical, Round Bore 2" x2" x1"

  • Mfr # A-203KRR6-I

  • Zoro # G101284511


product price:  $29.89
/ea

Key Features

For Use With (Systems)
Case-IH - COMBINE - 503 ; Case-IH - COMBINE - 403 ; Case-IH - COMBINE - 315 ; Radial Ball Bearing - Spcl Cylindrical RD Bore
Outside Diameter
1.8504"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-203KRR6-I
Zoro #
G101284511
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.8504"

Details

For Use With (Systems)
Case-IH - COMBINE - 503 ; Case-IH - COMBINE - 403 ; Case-IH - COMBINE - 315 ; Radial Ball Bearing - Spcl Cylindrical RD Bore

Description

Bearing, Ball; Special Cylindrical, Round Bore, Bore Type: Round, Bore: .640", Inner Ring Width: .720", Notes: DOUBLE EXTENDED INNER, STRAIGHT OUTER, ROUND BORE, Outer Ring Width: .472", Outside Diameter: 1.8504", Replaces: BCA# 203RRH10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.