Bearing, Ball; Special Cylindrical, Round Bore 2.2" x2.2" x1"
Mfr # A-203KRR6-P
Zoro # G401284518
product price:Â $40.29
/eaKey Features
For Use With (Systems)
Radial Ball Bearing - Spcl Cylindrical RD Bore
Outside Diameter
1.8504"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-203KRR6-P
Zoro #
G401284518
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1.8504"
Details
For Use With (Systems)
Radial Ball Bearing - Spcl Cylindrical RD Bore
Description
Bearing, Ball; Special Cylindrical, Round Bore, Bore Type: Round, Bore: .640", Inner Ring Width: .720", Outer Ring Width: .472", Outside Diameter: 1.8504", Replaces: BCA# 203RRH10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.