Bearing, Ball; Special Cylindrical, Round Bore 4" x4" x0.5"

  • Mfr # A-204RR11-I

  • Zoro # G601284615


product price:  $25.35
/ea

Key Features

For Use With (Systems)
Radial Ball Bearing - Spcl Cylindrical RD Bore
Outside Diameter
1.850"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-204RR11-I
Zoro #
G601284615
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.850"

Details

For Use With (Systems)
Radial Ball Bearing - Spcl Cylindrical RD Bore

Description

Bearing, Ball; Special Cylindrical, Round Bore, Bore Type: Round, Bore: .631", Inner Ring Width: .689", Outer Ring Width: .547", Outside Diameter: 1.850", Replaces: White# 247167B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.