Bearing, Ball; Special Cylindrical, Round Bore 6" x4" x1"

  • Mfr # A-202NPP9-I

  • Zoro # G701284553


product price:  $13.75
/ea

Key Features

For Use With (Systems)
Radial Ball Bearing - Spcl Cylindrical RD Bore
Outside Diameter
1.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-202NPP9-I
Zoro #
G701284553
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.500"

Details

For Use With (Systems)
Radial Ball Bearing - Spcl Cylindrical RD Bore

Description

Bearing, Ball; Special Cylindrical, Round Bore, Bore Type: Round, Bore: .500", Inner Ring Width: .433", Notes: SINGLE ROW, SPHERICAL OUTER RACE, SEALED, Outer Ring Width: .433", Outside Diameter: 1.500", Replaces: BCA# 202FFH8; Lilliston# 15-50-025; Roanoke# 6585; Freeman# BG0002029

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.