Bearing, Ball; Special Cylindrical, Round Bore 6" x4" x1"

  • Mfr # A-203KRR3-I

  • Zoro # G401284532


product price:  $18.75
/ea

Key Features

For Use With (Systems)
Outside Diameter
2.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-203KRR3-I
Zoro #
G401284532
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.000"

Details

For Use With (Systems)

Description

Bearing, Ball; Special Cylindrical, Round Bore, Bore Type: Round, Bore: .628", Inner Ring Width: .590", Outer Ring Width: .590", Outside Diameter: 2.000", Replaces: BCA# 203RR3, Armadas# 3010

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.