Bearing, Ball; Special Spherical, Hex Bore, Pre-Lube 3.5" x3.5" x2"

  • Mfr # A-W208KRRB6-P

  • Zoro # G701284973


product price:  $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W208KRRB6-P
Zoro #
G701284973
UPC #
-
Country of Origin
United States

Description

Bearing, Ball; Special Spherical, Hex Bore, Pre-Lube, Bore Type: Hex, Bore: 1.375", Inner Ring Width: 1.440", Lube Type: Pre-lubed, Outer Ring Width: .830", Outside Diameter: 3.150", Replaces: BCA# HPS106GP; JD# AE37204; CNH# 694444

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.