Bearing, Ball; Spherical, Hex Bore, Pre-Lube 2" x2" x2"

  • Mfr # A-207KRRB9-I

  • Zoro # G701284478


product price: $37.95
/ea

Key Features

Outside Diameter
2.830"
For Use With
Case-IH - CORN HEAD - 320630 ; Case-IH - CORN HEAD - 240838 ; Case-IH - CORN HEAD - 240822 ; Case-IH - COMBINE - AFX8010 ; Case-IH - COMBINE - 8010 ; Case-IH - COMBINE - 7088 ; Case-IH - COMBINE - 7010 ; Case-IH - COMBINE - 6088 ; Case-IH - COMBINE - 5088 ; Spherical Hex Bore Brg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-207KRRB9-I
Zoro #
G701284478
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.830"

Details

For Use With
Case-IH - CORN HEAD - 320630 ; Case-IH - CORN HEAD - 240838 ; Case-IH - CORN HEAD - 240822 ; Case-IH - COMBINE - AFX8010 ; Case-IH - COMBINE - 8010 ; Case-IH - COMBINE - 7088 ; Case-IH - COMBINE - 7010 ; Case-IH - COMBINE - 6088 ; Case-IH - COMBINE - 5088 ; Spherical Hex Bore Brg

Description

Bearing, Ball; Spherical, Hex Bore, Pre-Lube, Bore Type: Hex, Bore: 1.125", Inner Ring Width: 1.484", Lube Type: Pre-lubed, Outer Ring Width: .669", Outside Diameter: 2.830", Replaces: BCA# HPS102GP; NH# 121602

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.