Bearing, Ball; Spherical, Hex Bore, Pre-Lube 3" x1.5" x1.5"

  • Mfr # A-205KRRB2-P

  • Zoro # G801284682


product price:  $45.99
/ea

Key Features

For Use With
Massey Ferguson - TRACTOR - 6616 ; Massey Ferguson - TRACTOR - 6615 ; Massey Ferguson - TRACTOR - 6480 ; Massey Ferguson - TRACTOR - 6475 ; Massey Ferguson - TRACTOR - 6470 ; Massey Ferguson - TRACTOR - 6465 ; Massey Ferguson - TRACTOR - 6460 ; Massey Ferguson - TRACTOR - 6455 ; Massey Ferguson - TRACTOR - 6445 ; Massey Ferguson - TRACTOR - 6265 ; Massey Ferguson - TRACTOR - 5613 ; Massey Ferguson - TRACTOR - 5612 ; Massey Ferguson - TRACTOR - 5611 ; Massey Ferguson - TRACTOR - 5475 ; Massey Ferguson - TRACTOR - 5470 ; Massey Ferguson - TRACTOR - 5465 ; Massey Ferguson - TRACTOR - 5460 ; Massey Ferguson - TRACTOR - 5455 ; Massey Ferguson - TRACTOR - 5450 ; Massey Ferguson - TRACTOR - 5445 ; Massey Ferguson - TRACTOR - 5435 ; Massey Ferguson - TRACTOR - 5425 ; Spherical Hex Bore Brg
Outside Diameter
2.0472"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-205KRRB2-P
Zoro #
G801284682
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.0472"

Details

For Use With
Massey Ferguson - TRACTOR - 6616 ; Massey Ferguson - TRACTOR - 6615 ; Massey Ferguson - TRACTOR - 6480 ; Massey Ferguson - TRACTOR - 6475 ; Massey Ferguson - TRACTOR - 6470 ; Massey Ferguson - TRACTOR - 6465 ; Massey Ferguson - TRACTOR - 6460 ; Massey Ferguson - TRACTOR - 6455 ; Massey Ferguson - TRACTOR - 6445 ; Massey Ferguson - TRACTOR - 6265 ; Massey Ferguson - TRACTOR - 5613 ; Massey Ferguson - TRACTOR - 5612 ; Massey Ferguson - TRACTOR - 5611 ; Massey Ferguson - TRACTOR - 5475 ; Massey Ferguson - TRACTOR - 5470 ; Massey Ferguson - TRACTOR - 5465 ; Massey Ferguson - TRACTOR - 5460 ; Massey Ferguson - TRACTOR - 5455 ; Massey Ferguson - TRACTOR - 5450 ; Massey Ferguson - TRACTOR - 5445 ; Massey Ferguson - TRACTOR - 5435 ; Massey Ferguson - TRACTOR - 5425 ; Spherical Hex Bore Brg

Description

Bearing, Ball; Spherical, Hex Bore, Pre-Lube, Bore Type: Hex, Bore: .875", Inner Ring Width: 1.000", Lube Type: Pre-lubed, Outer Ring Width: .5906", Outside Diameter: 2.0472", Replaces: BCA# HPS014GP; JD# AA22097 Or JD9260; CNH# 195293C1; Kinze# G2-10003

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.