Bearing, Ball; Spherical, Hex Bore, Pre-Lube 3.5" x3.5" x1"

  • Mfr # A-207KRRB12-I

  • Zoro # G801284583


product price:  $21.99
/ea

Key Features

Bearing Type
2
For Use With
Case-IH - COMBINE - 7088 ; Case-IH - COMBINE - 6088 ; Case-IH - COMBINE - 5088 ; Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 1666 ; Spherical Hex Bore Brg
Outside Diameter
2.835"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-207KRRB12-I
Zoro #
G801284583
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.835"

Details

Bearing Type
2
For Use With
Case-IH - COMBINE - 7088 ; Case-IH - COMBINE - 6088 ; Case-IH - COMBINE - 5088 ; Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 1666 ; Spherical Hex Bore Brg

Description

Bearing, Ball; Spherical, Hex Bore, Pre-Lube, Bearing Type: 2, Bore Type: Hex, Bore: 1.125", Inner Ring Width: .984", Lube Type: Pre-lubed, Outer Ring Width: .669", Outside Diameter: 2.835", Replaces: BCA# HPS102GPAN, Web Notes: .9840, W. 1.8430, Web Notes: Pre-Lubed, Type 2 bearing, Hex shaft size 1-1/8 in., B. 1.2980, A. 1.1260, D. 2.8346, Be. .6690, Bi.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.