Bearing, Ball; Spherical, Hex Bore, Pre-Lube 3.5" x3.5" x1.5"

  • Mfr # A-G209KPPB2-I

  • Zoro # G601284097


product price:  $32.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-G209KPPB2-I
Zoro #
G601284097
UPC #
-
Country of Origin
China

Description

Bearing, Ball; Spherical, Hex Bore, Pre-Lube, Bore Type: Hex, Bore: 1.500", Inner Ring Width: 1.181", Lube Type: Pre-lubed, Outer Ring Width: .748", Outside Diameter: 3.347"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.