Bearing, Ball; Spherical, Hex Bore, Pre-Lube 3.5" x3.5" x2"

  • Mfr # A-206KRRB6-P

  • Zoro # G601284677


product price: $39.99
/ea

Key Features

For Use With
Spherical Hex Bore Brg
Outside Diameter
2.4409"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-206KRRB6-P
Zoro #
G601284677
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
2.4409"

Details

For Use With
Spherical Hex Bore Brg

Description

Bearing, Ball; Spherical, Hex Bore, Pre-Lube, Bore Type: Hex, Bore: 1.000", Inner Ring Width: .949", Lube Type: Pre-lubed, Outer Ring Width: .630", Outside Diameter: 2.4409", Replaces: BCA# HPS100GP; JD# JD9313; CNH# 211587C91; Gehl# 053719 Or 044260; Kewanee# A5636; NH# 135241

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.