Bearing, Ball; Spherical, Hex Bore, Pre-Lube 4" x4" x1.5"

  • Mfr # A-209KRRB2-P

  • Zoro # G901284346


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
3.346"
For Use With
Spherical Hex Bore Brg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-209KRRB2-P
Zoro #
G901284346
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3.346"

Details

For Use With
Spherical Hex Bore Brg

Description

Bearing, Ball; Spherical, Hex Bore, Pre-Lube, Bore Type: Hex, Bore: 1.500", Inner Ring Width: 1.181", Lube Type: Pre-lubed, Outer Ring Width: .740", Outside Diameter: 3.346", Replaces: BCA# HPS108GPH; Link Belt# 24K209N; JD# AE40895

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.