Bearing, Ball; Spherical, Hex Bore, Pre-Lube 4" x4" x2"

  • Mfr # A-209KRRB2-I

  • Zoro # G901284261


product price: $48.35
/ea

Key Features

Bearing Type
2
For Use With
Ford / New Holland - COMBINE - CR9080 ; Case-IH - COMBINE - AFX8010 ; Case-IH - COMBINE - 9120 ; Case-IH - COMBINE - 8120 ; Case-IH - COMBINE - 8010 ; Case-IH - COMBINE - 7120 ; Case-IH - COMBINE - 7010 ; Spherical Hex Bore Brg
Outside Diameter
3.346"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-209KRRB2-I
Zoro #
G901284261
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
3.346"

Details

Bearing Type
2
For Use With
Ford / New Holland - COMBINE - CR9080 ; Case-IH - COMBINE - AFX8010 ; Case-IH - COMBINE - 9120 ; Case-IH - COMBINE - 8120 ; Case-IH - COMBINE - 8010 ; Case-IH - COMBINE - 7120 ; Case-IH - COMBINE - 7010 ; Spherical Hex Bore Brg

Description

Bearing, Ball; Spherical, Hex Bore, Pre-Lube, Bearing Type: 2, Bore Type: Hex, Bore: 1.500", Inner Ring Width: 1.180", Lube Type: Pre-lubed, Outer Ring Width: .740", Outside Diameter: 3.346", Replaces: BCA# HPS108GPH; Link Belt# 24K209N; JD# AE40895

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.