Bearing, Ball; Spherical, Hex Bore, Pre-Lube 4" x4" x3"

  • Mfr # A-207KRRB12-P

  • Zoro # G501284579


product price: $59.85
/ea

Key Features

Bearing Type
2
Outside Diameter
2.835"
For Use With
Spherical Hex Bore Brg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-207KRRB12-P
Zoro #
G501284579
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.835"

Details

Bearing Type
2
For Use With
Spherical Hex Bore Brg

Description

Bearing, Ball; Spherical, Hex Bore, Pre-Lube, Bearing Type: 2, Bore Type: Hex, Bore: 1.125", Inner Ring Width: .984", Lube Type: Pre-lubed, Outer Ring Width: .669", Outside Diameter: 2.835", Replaces: BCA# HPS102GPAN, Web Notes: .9840, W. 1.8430, Web Notes: Pre-Lubed, Type 2 bearing, Hex shaft size 1-1/8 in., B. 1.2980, A. 1.1260, D. 2.8346, Be. .6690, Bi.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.