Bearing, Ball; Spherical, Round Bore 3" x3" x2"

  • Mfr # A-205PPB7-I

  • Zoro # G501284715


product price: $11.99
/ea

Key Features

For Use With (Systems)
Radial Ball Bearing - 6200 Series Flat Edge
Outside Diameter
2.0472"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-205PPB7-I
Zoro #
G501284715
UPC #
67195874428
Country of Origin
China

Dimensions

Outside Diameter
2.0472"

Details

For Use With (Systems)
Radial Ball Bearing - 6200 Series Flat Edge

Description

Bearing, Ball; Spherical, Round Bore, Bore Type: Round, Bore: .9375", Inner Ring Width: 1.375", Notes: DOUBLE EXTENDED INNER, STRAIGHT OUTER, ROUND BORE, Outer Ring Width: .5906", Outside Diameter: 2.0472", Replaces: 70514, Replaces: BCA# 205TTH; Link Belt# BS217948N; Kelly# 04-051-001; Lilliston# 20-50-20 Or 20-61-001; Rhino#

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.