Bearing, Ball; Spherical Round Bore Locking Insert, Re-Lubricatable 4" x4" x2.5"

  • Mfr # A-GY1104KRRB-P

  • Zoro # G001284109


product price:  $156.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-GY1104KRRB-P
Zoro #
G001284109
UPC #
-
Country of Origin
China

Description

Bearing, Ball; Spherical Round Bore Locking Insert, Re-Lubricatable, Bore Type: Round, Bore: 1.250", Inner Ring Width: 1.765", Lube Type: Relubable, Notes: Bearing Has Two Set Screw For Attaching To Shaft, Outer Ring Width: .750", Outside Diameter: 2.834", Replaces: Link Belt# UG220NL; NTN# UC207-104D1; Vermeer# 17325-001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.