Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 0" x0" x0"
Mfr # A-1115KRRB-I
Zoro # G701284492
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
For Use With (Systems)
Spherical Wide Inner Ring - w/ Collar
Overall Width
2.469"
Outside Diameter
3.5433"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-1115KRRB-I
Zoro #
G701284492
UPC #
-
Country of Origin
China
Dimensions
Overall Width
2.469"
Outside Diameter
3.5433"
Details
For Use With (Systems)
Spherical Wide Inner Ring - w/ Collar
Description
Bearing, Ball; Spherical W/ Collar, Non-Relubricatable, Bearing Width: .7874", Bore Type: Round, Bore: 1.9375", Inner Width: 1.937", Lube Type: Non-relubable, Outside Diameter: 3.5433", Overall Width: 2.469", Replaces: WPS115GPC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.