Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 4" x4" x2.5"

  • Mfr # A-1103KRRB3-P

  • Zoro # G801284545


product price: $58.99
/ea

Key Features

For Use With (Systems)
Spherical Wide Inner Ring - w/ Collar
Outside Diameter
2.4409"
Overall Width
1.906"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1103KRRB3-P
Zoro #
G801284545
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.4409"
Overall Width
1.906"

Details

For Use With (Systems)
Spherical Wide Inner Ring - w/ Collar

Description

Bearing, Ball; Spherical W/ Collar, Non-Relubricatable, Bearing Width: .630", Bore Type: Round, Bore: 1.250", Inner Width: 1.438", Lube Type: Non-relubable, Outside Diameter: 2.4409", Overall Width: 1.906"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.