Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 4" x4" x3"

  • Mfr # A-1108KRRB-I

  • Zoro # G601284509


product price: $40.99
/ea

Key Features

For Use With (Systems)
Spherical Wide Inner Ring - w/ Collar
Outside Diameter
3.1495"
Overall Width
2.219"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-1108KRRB-I
Zoro #
G601284509
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
3.1495"
Overall Width
2.219"

Details

For Use With (Systems)
Spherical Wide Inner Ring - w/ Collar

Description

Bearing, Ball; Spherical W/ Collar, Non-Relubricatable, Bearing Width: .709", Bore Type: Round, Bore: 1.500", Inner Width: 1.687", Lube Type: Non-relubable, Outside Diameter: 3.1495", Overall Width: 2.219"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.