Bearing, Ball; Spherical W/ Collar, Re-Lubricatable 2" x2" x1"

  • Mfr # A-G1010KRRB-P

  • Zoro # G301284199


product price:  $67.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-G1010KRRB-P
Zoro #
G301284199
UPC #
-
Country of Origin
United States

Description

Bearing, Ball; Spherical W/ Collar, Re-Lubricatable, Bearing Width: .472", Bore Type: Round, Bore: .625", Inner Width: 1.094", Lube Type: Relubable, Outside Diameter: 1.5748", Overall Width: 1.469"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.