Bearing, Ball; Spherical W/ Collar, Re-Lubricatable 3" x1.5" x3"

  • Mfr # A-GRA100NPPB-I

  • Zoro # G001285014


product price: $15.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-GRA100NPPB-I
Zoro #
G001285014
UPC #
-
Country of Origin
China

Description

Bearing, Ball; Spherical W/ Collar, Re-Lubricatable, Bearing Width: .591", Bore Type: Round, Bore: 1.000", Inner Width: .844", Lube Type: Relubable, Outside Diameter: 2.047", Overall Width: 1.221"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.