Bearing, Ball; Spherical W/ Collar, Re-Lubricatable 3" x3" x2"

  • Mfr # A-G1100KRRB-I

  • Zoro # G601284066


product price:  $15.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-G1100KRRB-I
Zoro #
G601284066
UPC #
-
Country of Origin
China

Description

Bearing, Ball; Spherical W/ Collar, Re-Lubricatable, Bearing Width: .591", Bore Type: Round, Bore: 1.000", Inner Ring Width: 1.375", Inner Width: 1.375", Inside Diameter: 1.000", Lube Type: Relubable, Notes: Includes Lock Collar., Outer Ring Width: .591", Outside Diameter: 2.0472", Overall Width: 1.750", Replaces: Peer# HC205-16; Torrington# 1100KPP3L/C/ Timken# G1100KRRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.