Bearing, Ball; Spherical W/ Collar, Re-Lubricatable 4" x4" x2"

  • Mfr # A-G1107KRRB-I

  • Zoro # G801284217


product price:  $34.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-G1107KRRB-I
Zoro #
G801284217
UPC #
-
Country of Origin
China

Description

Bearing, Ball; Spherical W/ Collar, Re-Lubricatable, Bearing Width: .748", Bore Type: Round, Bore: 1.438", Inner Width: 1.484", Lube Type: Relubable, Outside Diameter: 2.8346", Overall Width: 2.015"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.