Bearing, Ball; Spherical W/ Collar, Re-Lubricatable 4.5" x4.5" x3"

  • Mfr # A-G1114KRRB-P

  • Zoro # G301284311


product price:  $191.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-G1114KRRB-P
Zoro #
G301284311
UPC #
-
Country of Origin
China

Description

Bearing, Ball; Spherical W/ Collar, Re-Lubricatable, Bearing Width: .906", Bore Type: Round, Bore: 1.875", Inner Width: 1.937", Lube Type: Relubable, Outside Diameter: 3.5443", Overall Width: 2.469"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.