Bearing, Ball; Spherical W/ Collar, Re-Lubricatable 6" x4" x5"

  • Mfr # A-G1207KRRB-I

  • Zoro # G401284181


product price:  $73.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-G1207KRRB-I
Zoro #
G401284181
UPC #
-
Country of Origin
China

Description

Bearing, Ball; Spherical W/ Collar, Re-Lubricatable, Bearing Width: 1.063", Bore Type: Round, Bore: 2.4375", Inner Width: 2.438", Lube Type: Relubable, Outside Diameter: 4.3307", Overall Width: 3.063", Replaces: WPS207GRC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.