Zoro Homepage

Bearing, Ball; Spherical W/ Collar, Relubricatable 3" x2" x3"

  • Mfr # A-GRA102NPPB-I

  • Zoro # G401284846


product price: $17.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-GRA102NPPB-I
Zoro #
G401284846
UPC #
-
Country of Origin
China

Description

Bearing, Ball; Spherical W/ Collar, Relubricatable, Bearing Width: .709", Bore Type: Round, Bore: 1.125", Inner Width: .938", Lube Type: Relubable, Outside Diameter: 2.441", Overall Width: 1.406"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.