Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Ball; Spherical W/ Collar, Relubricatable 3.3" x3.4" x2"

  • Mfr # A-GRA108NPPB-I

  • Zoro # G001284956


product price: $26.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-GRA108NPPB-I
Zoro #
G001284956
UPC #
-
Country of Origin
China

Description

Bearing, Ball; Spherical W/ Collar, Relubricatable, Bearing Width: .827", Bore Type: Round, Bore: 1.500", Inner Width: 1.063", Lube Type: Relubable, Outside Diameter: 3.150", Overall Width: 1.721"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.