Bearing, Ball; Spherical w/ Collar, Relubricatable 4" x4" x3"

  • Mfr # A-G1109KRRB-P

  • Zoro # G401284112


product price: $190.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-G1109KRRB-P
Zoro #
G401284112
UPC #
-
Country of Origin
United States

Description

Bearing, Ball; Spherical w/ Collar, Relubricatable, Bearing Width: .866", Bore Type: Round, Bore: 1.5625", Inner Width: 1.688", Lube Type: Relubable, Outside Diameter: 3.150", Overall Width: 2.219", Replaces: WPS109GRC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.