Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing; Coulter Hub 3" x3" x2"

  • Mfr # A-5206KPP3-I

  • Zoro # G202458835


product price: $30.19
/ea

Key Features

Outside Diameter
2.440"
Overall Length
1.970"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5206KPP3-I
Zoro #
G202458835
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.440"
Overall Length
1.970"

Description

Bearing; Coulter Hub, Bore: 1.187", Outside Diameter: 2.440", Overall Length: 1.970", Replaces: Great Plains: 822-215C; Kinze: GA8603; John Deere: AN261766, Seal: Triple Lip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.