Bearing, Flanged Disc; Round Bore, Re-Lubricatable 6" x6" x2"

  • Mfr # A-FD211RB-I

  • Zoro # G701284928


product price: $61.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-FD211RB-I
Zoro #
G701284928
UPC #
-
Country of Origin
China

Description

Bearing, Flanged Disc; Round Bore, Re-Lubricatable, Bolt Circle: 5.500", Bore Type: Round, Bore: 2.187", Hole Size: .531", Lube Type: Relubable, Overall Dimensions: 5.500" X 5.500", Replaces: DHU2316R211, Width: 2.187"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.