Bearing, Flanged Disc; Round Bore, Re-Lubricatable 6" x7" x3"

  • Mfr # A-FD211RE-P

  • Zoro # G901284759


product price:  $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-FD211RE-P
Zoro #
G901284759
UPC #
-
Country of Origin
United States

Description

Bearing, Flanged Disc; Round Bore, Re-Lubricatable, Bolt Circle: 5.500", Bore Type: Round, Bore: 1.750", Hole Size: .531", Lube Type: Relubable, Overall Dimensions: 5.500" X 5.500", Replaces: FD211REA, DHU134R211; Krause# 3218-14-0, Width: 2.187"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.